Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ ADA Height Steel Cabinet with 3 Drawers
GREENER_CHOICE

Catalog No. 06000004 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
White
Material:
Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
06-000-004 White Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-000-004
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ ADA Height Steel Cabinets are durable and constructed with SEFA 8 Metal compliant load-bearing capacity.

  • ADA Height = 32.6 in. Tall
  • Fisherbrand White is a urethane powder coating that provides reliable chemical and abrasion resistance

Compliance

SEFA 8

Specifications

Product Type ADA Height Cabinet
Includes Cutout for serivce access
Cabinet Type ADA Height
Width (Metric) 45.7 cm
No. of Drawers 3
Height (English) 32.6 in.
Height (Metric) 82.9 cm
Color White
Depth (Metric) 55.9 cm
Certifications/Compliance SEFA 8
Depth (English) 22 in.
Width (English) 18 in.
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.