Learn More
Description
- ADA Height = 32.6 in. Tall
- White urethane powder coating that provides reliable chemical and abrasion resistance
- Drawer suspension 100 lb. full extension
Specifications
Specifications
| Color | White |
| Material | Steel |
| Depth (Metric) | 55.9 cm |
| Finish | Urethane Powder Coating |
| Height (English) | 32.6 in. |
| Cabinet Type | ADA Height |
| Certifications/Compliance | SEFA 8 |
| Depth (English) | 22 in. |
| Height (Metric) | 82.9 cm |
| Includes | Cutout for serivce access |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
