Learn More
Heathrow Scientific™ Adapt-a-Rack™ Adaptable Multi-Tube Rack
Description
- Racks can be linked together for additional holding capacity
- Open sides allow for label viewing
- Flat base to hold tubes upright
- Available in solid or combination of colors for easy coding identification
- Autoclavable
Specifications
Specifications
| Description | Adapt-a-Rack™ Adaptable Multi-Tube Rack, Combo Pink/Pink |
| Autoclavable | Autoclavable |
| Color | Pink/Pink |
| Holds | Tubes (12 to 30 mm) |
| Material | POM |
| Positions | 4 Wells |
| Shape | Rectangular, Rounded Corners |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Application) | Tubes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.