Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Adapter for 250 mL Rectangular Bucket in Rotor FA - 6 x 250

Catalog No. 05413907 Shop All Eppendorf North America Products
Change view
Click to view available options
For Use With (Equipment):
1 x 50 mL Conical Tube
1 x 50 mL Oak Ridge Round Centrifuge Tube
1 x 50 mL Skirted Tubes
1 x 85 mL Oak Ridge Round Centrifuge Tube
3 x 30 mL Oak Ridge Round Centrifuge Tubes
4 x Eppendorf Tubes 5.0 mL and 15 mL conical tubes. (Universal adapters required for 5 mL tubes.)
7 x 10 mL Oak Ridge Round Centrifuge Tubes
7 x 16 mL Oak Ridge Round Centrifuge Tubes
7 x Blood Collection Round Tubes: D16, 5.5 to 12.0 mL
8 x Blood Collection Round Tubes: D13, 2.6 to 8.0 mL
9 x FACS Round Tubes, 5 mL
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
05-413-907 9 x FACS Round Tubes, 5 mL
05-413-912 7 x 10 mL Oak Ridge Round Centrifuge Tubes
05-413-902 1 x 50 mL Conical Tube
05-413-913 7 x 16 mL Oak Ridge Round Centrifuge Tubes
05-413-903 4 x Eppendorf Tubes 5.0 mL and 15 mL conical tubes. (Universal adapters required for 5 mL tubes.)
05-413-914 1 x 50 mL Oak Ridge Round Centrifuge Tube
05-413-904 7 x Blood Collection Round Tubes: D16, 5.5 to 12.0 mL
05-413-905 8 x Blood Collection Round Tubes: D13, 2.6 to 8.0 mL
05-413-908 1 x 50 mL Skirted Tubes
05-413-909 3 x 30 mL Oak Ridge Round Centrifuge Tubes
05-413-911 1 x 85 mL Oak Ridge Round Centrifuge Tube
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 05-413-907 Supplier Eppendorf™ Supplier No. 5920765000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adapts a wide range of centrifuge tubes for use in Rotor FA-6x250.

  • Adapts a wide range of centrifuge tubes to fit in Rotor FA - 6 x 250
  • Set of 2 pieces
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) 9 x FACS Round Tubes, 5 mL
Description For 250 mL rectangular bucket in Rotor FA-6x250
No. of Places 9
No. per Pack Set of 2 pieces
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.