Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Adapter

Catalog No. 13864341 Shop All Eppendorf North America Products
Change view
Click to view available options
For Use With (Equipment):
Adapter 13x75-100mm round bottom/PL/TB
Adapter 15mL conical tubes, PL/TB
Adapter 16x75-100mm round bottom/PL/TB
Adapter 17.5x100mm round bottom/PL/TB
Adapter 50mL conical tubes, PL/TB
for 500mL Nalgene
for 600mL TPP
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
13-864-341 Adapter 15mL conical tubes, PL/TB
13-864-334 for 600mL TPP
13-864-335 for 500mL Nalgene
13-864-337 Adapter 13x75-100mm round bottom/PL/TB
13-864-338 Adapter 16x75-100mm round bottom/PL/TB
13-864-339 Adapter 17.5x100mm round bottom/PL/TB
13-864-340 Adapter 50mL conical tubes, PL/TB
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 13-864-341 Supplier Eppendorf™ Supplier No. 5920710001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adaptors available for a variety of Eppendorf products to suit your needs.

Adapter, for Eppendorf Tubes 5.0mL and 15mL, set of 2 pcs.
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Adapter 15mL conical tubes, PL/TB
No. per Pack Set of 2
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.