Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Adapter

Catalog No. 05414158 Shop All Eppendorf North America Products
Change view
Click to view available options
For Use With (Equipment):
100 mL Round Bucket in Rotor A-4-38
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
05-414-158 100 mL Round Bucket in Rotor A-4-38
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 05-414-158 Supplier Eppendorf™ Supplier No. 022639277
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Adapter for 4 tubes for 100 mL round bucket in Rotor A-4-38.

  • for 4 tubes 1.5 to 2.0 mL, 11 mm x 43 mm, for 100 mL round bucket in Rotor A-4-38
  • 2 pcs.
TRUSTED_SUSTAINABILITY

Specifications

Type Adapter
Max. Tube Diameter 11 mm
Max. Tube Length 43 mm
For Use With (Equipment) 100 mL Round Bucket in Rotor A-4-38
Vessels per Adapter 4
Tube Size 1.5 to 2.0 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.