Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Adapter

Catalog No. 05414167 Shop All Eppendorf North America Products
Change view
Click to view available options
For Use With (Equipment):
Rotor F-45-18-17-Cryo
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
05-414-167 Rotor F-45-18-17-Cryo
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 05-414-167 Supplier Eppendorf™ Supplier No. 022639528
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Adapter for Rotor F-45-18-17-Cryo.

  • For 1 cryo tube (max. diameter 13 mm) or sealable centrifugation tubes (diameter 12.2 mm)
  • Max. length 50 mm
  • For Rotor F-45-18-17-Cryo
  • 6 pcs.
TRUSTED_SUSTAINABILITY

Specifications

Type Adapter
Tube Type Cryotube
Max. Tube Diameter 13 mm
Max. Tube Length 50 mm
For Use With (Equipment) Rotor F-45-18-17-Cryo
Vessels per Adapter 1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.