Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Adapter

Catalog No. 05414135 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
1 Tube
2 Tubes
4 Tubes
Tube Size:
18 to 30 mL
50 to 75 mL
7 to 18 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Tube Size
05-414-135 4 Tubes 7 to 18 mL
05-414-136 2 Tubes 18 to 30 mL
05-414-137 1 Tube 50 to 75 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 05-414-135 Supplier Eppendorf™ Supplier No. 022637622
Add to Cart
Add to Cart
This item is not returnable. View return policy

Adapter for 100 mL rectangular bucket in Rotor A-4-44.

  • For round-bottom tubes
  • For 100 mL rectangular bucket in Rotor A-4-44
  • 2 pcs.
TRUSTED_SUSTAINABILITY

Specifications

Type Adapter
Tube Type Round Bottom
Capacity 4 Tubes
For Use With (Equipment) Rotor A-4-44
Tube Size 7 to 18 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.