Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Adapter

Catalog No. 05414149 Shop All Eppendorf North America Products
Change view
Click to view available options
Tube Size:
1.2 to 5 mL
2.6 to 7 mL
3 to 15 mL
Vessels per Adapter:
16
18
20
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tube Size Vessels per Adapter
05-414-149 1.2 to 5 mL 20
05-414-150 2.6 to 7 mL 18
05-414-151 3 to 15 mL 16
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 05-414-149 Supplier Eppendorf™ Supplier No. 022638707
Add to Cart
Add to Cart
This item is not returnable. View return policy

Adapter for Rotor A-4-81 and Rotor S-4x500.

  • For round-bottom tubes
  • For 500 mL rectangular bucket in Rotor A-4-81 and Rotor S-4x500
  • 2 pcs.
TRUSTED_SUSTAINABILITY

Specifications

Type Adapter
Tube Type Round Bottom
For Use With (Equipment) Rotor A-4-81 and Rotor S-4x500
Vessels per Adapter 20
Tube Size 1.2 to 5 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.