Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Adapter for Eppendorf™ Conical Tubes with Snap Cap

Catalog No. 05414331 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
50 mL Tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
05-414-331 50 mL Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 05-414-331 Supplier Eppendorf™ Supplier No. 5820733004
Add to Cart
Add to Cart
This item is not returnable. View return policy

Adapter for 25 mL conical tubes with snap cap for rotors for conical 50 mL tubes

TRUSTED_SUSTAINABILITY

Specifications

Type Adapter
Tube Type Conical
Capacity 50 mL Tubes
For Use With (Equipment) For rotors for conical 50 mL tubes
Tube Size 50 mL
No. per Pack Set of 6 pieces
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.