Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Adapter for Eppendorf SmartBlock™

Catalog No. 05414308 Shop All Eppendorf North America Products
Change view
Click to view available options
Size:
25 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
05-414-308 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 05-414-308 Supplier Eppendorf™ Supplier No. 5365000109
Add to Cart
Add to Cart
This item is not returnable. View return policy

Set consisting of 4 adapters and removal tool

  • Eppendorf SmartBlocks™ are individually sensor-controlled heating blocks that maintain accurate, uniform temperatures
  • Compatible with Eppendorf™ ThermoMixer C and ThermoStat C, the range for 0.2 to 50 mL tubes as well as plates (MTP, DWP, and PCR plates 96 / 384) can be changed quickly and easily
  • Optimized block design supports optimal temperature transfer within your sample to receive excellent results
  • Eppendorf SmartBlock-specific calibration by integrated sensor technology maximizes temperature accuracy and homogeneity
  • Every Eppendorf SmartBlock™ is individually inspected in production for temperature accuracy and is delivered incl. a serial-number specific certificate for documentation purpose
  • Insulated thermoblocks for ergonomic operation – you won't burn your fingers (PhysioCare Concept)
  • Automatic block recognition for safe handling
  • Optimized block design ensures maximum temperature transfer to the sample
  • Eppendorf QuickRelease™ technology enables fast and simple block exchange – no need for tools
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Eppendorf SmartBlock 50 mL
Type Adapter
Model Adapter 25 mL for Eppendorf SmartBlock™ 50 mL
Size 25 mL
Speed 1,000 rpm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.