Learn More
Electron Microscopy Sciences Evactron Adapter Flange ZEISS, 64x64 mm, 54 mm O-ring ID

Supplier: Electron Microscopy Sciences 23001201
Evactron adaptor flanges are identified by physical dimensions of the blank plate in the SEM/FIB. ORID is a measurement of the inner diameter of the O ring.
Size: 64x64 mm
O-ring ID: 54 mm
BC: 57 mm
Mounting holes: 4
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.