Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite™ Polypropylene, Cap Adapter Insert, 83 mm to 120 mm Adapter Conversion
Shop All Justrite Safety Group Products

Description
- For use with carboy cap
- Fits 83mm adapter on 120mm carboy opening
Specifications
Specifications
| Diameter (English) Outer | 4.7 in. |
| For Use With (Equipment) | carboys with 120mm cap |
| Height (English) | 1.7 in. |
| Material | Polypropylene |
| Product Type | Cap Adapter |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?