Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Adapter for Rotor S-4-104

Catalog No. 05414342 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
14 x 14 mL Tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
05-414-342 14 x 14 mL Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 05-414-342 Supplier Eppendorf™ Supplier No. 5825748000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Facilitates use of round-bottom tube array in rotor buckets for S-4-104 rotor.

  • Suitable for S-4-104 rotor buckets
  • Accepts 14 x 14 mL, round-bottom tubes, size 17.5 x 100 mm
TRUSTED_SUSTAINABILITY

Specifications

Tube Type Round Bottom
Capacity 14 x 14 mL Tubes
Max. Tube Diameter 17.5 mm
Max. Tube Length 100 mm
For Use With (Equipment) S-4-104 rotor and bucket
Vessels per Adapter 14
No. of Places 14
No. per Pack 2/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.