Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Suitable for S-4xUniversal-Large rotor buckets
- Accommodates selected array of tubes, bottles, or cards
Specifications
Specifications
| Tube Type | Microtube |
| Capacity | 92 x 1.5/2.0 Microtubes |
| Max. Tube Diameter | 11 mm |
| Max. Tube Length | 39 mm |
| For Use With (Equipment) | S-4xUniversal-Large |
| Vessels per Adapter | 92 |
| No. of Places | 92 |
| No. per Pack | 2/Pk. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?