Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Adapter S-4x Universal Rotor Large

Catalog No. 05414361 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
1 x 250 Conical Bottle
24 x 14 mL Round Bottom Tubes
28 x 9 mL Round Bottom Tubes
3 x Micro-fluidic Cards
7 x 50 mL Conical, Skirted Tubes
92 x 1.5/2.0 Microtubes
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
05-414-361 24 x 14 mL Round Bottom Tubes
05-414-360 1 x 250 Conical Bottle
05-414-359 3 x Micro-fluidic Cards
05-414-358 7 x 50 mL Conical, Skirted Tubes
05-414-356 28 x 9 mL Round Bottom Tubes
05-414-357 92 x 1.5/2.0 Microtubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 05-414-361 Supplier Eppendorf™ Supplier No. 5920751000
Add to Cart
Add to Cart
This item is not returnable. View return policy

Facilitates the use of specific sizes, shapes, and numbers of vessels in rotor buckets for S-4xUniversal-Large rotor.

  • Suitable for S-4xUniversal-Large rotor buckets
  • Accommodates selected array of tubes, bottles, or cards
TRUSTED_SUSTAINABILITY

Specifications

Tube Type Round Bottom
Capacity 24 x 14 mL Round Bottom Tubes
Max. Tube Diameter 17.5 mm
Max. Tube Length 123 mm
For Use With (Equipment) S-4xUniversal-Large
Vessels per Adapter 24
No. of Places 24
No. per Pack 2/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.