Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Adapter for S-4x1000 Rotor High-Capacity Bucket

Catalog No. 05414354 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
52 x 5 mL Round Bottom Tubes (FACS)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
05-414-354 52 x 5 mL Round Bottom Tubes (FACS)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 05-414-354 Supplier Eppendorf™ Supplier No. 5920724002
Add to Cart
Add to Cart
This item is not returnable. View return policy

Facilitates the use of specific sizes, shapes, and numbers of vessels in S-4x1000 rotor high-capacity buckets.

  • Suitable for S-4x1000 rotor high-capacity buckets
  • Accommodates selected array of tubes or bottles
TRUSTED_SUSTAINABILITY

Specifications

Tube Type Round Bottom (FACS)
Capacity 52 x 5 mL Round Bottom Tubes (FACS)
Max. Tube Diameter 12 mm
Max. Tube Length 106 mm
For Use With (Equipment) S-4X1000 rotor high-capacity buckets
Vessels per Adapter 52
No. of Places 52
No. per Pack 2/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.