Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO™ Adapter Vials

Catalog No. 01677012 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Size (Metric):
11.5 x 30 mm
12.5 x 30 mm
1.5 mL
15.5 x 35 mm
16.4 x 60 mm
16.5 x 25 mm
17.5 x 25 mm
20.5 x 25 mm
21.5 x 25 mm
22.5 x 25 mm
23.5 x 25 mm
27.5 x 25 mm
28.5 x 25 mm
29.3 x 60 mm
33.5 x 15 mm
10 x 25 mm
12 x 20 mm
26 x 25 mm
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric)
01-677-012 1.5 mL
01-676-972 16.4 x 60 mm
01-676-973 29.3 x 60 mm
01-676-980 33.5 x 15 mm
01-676-981 26 x 25 mm
01-676-984 28.5 x 25 mm
01-676-985 27.5 x 25 mm
01-676-986 23.5 x 25 mm
01-676-987 22.5 x 25 mm
01-676-988 21.5 x 25 mm
01-676-989 20.5 x 25 mm
01-676-992 17.5 x 25 mm
01-676-993 16.5 x 25 mm
01-676-994 15.5 x 35 mm
01-676-997 12.5 x 30 mm
01-676-998 12 x 20 mm
01-676-999 11.5 x 30 mm
01-677-002 10 x 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 01-677-012 Supplier METTLER TOLEDO™ Supplier No. 30306209
Add to Cart
Add to Cart

Adapter accessories are made with conductive materials to reduce electrostatic charge build up. Our adapters load capsules, vials, bottles, or tubes in precisely the right position and secure them tightly in place for highly accurate dosing.

  • Secures vessel in precise position
  • Compatible with Q3 Sample Changer
  • Conductive materials to reduce electrostatic charge build-up
  • Highly accurate and safe filling
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Q3 Sample Changer (30418662)
Size 4
Size (Metric) 1.5 mL
Type Adapter Vial
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.