Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Adapters for Double Blood Bag Buckets for Thermo Scientific™ HAEMAFlex™ 12/16 Rotors
GSA_VA

Catalog No. 75003853
Change view
Click to view available options
Capacity:
12/16 x 300 mL
12/16 x 450 mL
12/16 x 500 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
75-003-853 12/16 x 450 mL
75-003-851 12/16 x 500 mL
75-003-852 12/16 x 500 mL
75-003-855 12/16 x 300 mL
75-003-868 12/16 x 300 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 75-003-853 Supplier Thermo Scientific™ Supplier No. 75003853
Add to Cart
Add to Cart

Select adapters for double quint blood bags or hook adapters for cord blood separations in double blood bag buckets for Thermo Scientific™ HAEMAFlex™ 12/16 rotors.

Thermo Scientific blood banking centrifuges offer the flexibility to select higher capacity rotors or match existing workflows, with a choice of Thermo Scientific™ HAEMAFlex™ rotors and bucket systems.

For high-throughput blood processing needs, the HAEMAFlex 12 swinging bucket rotor provides 12 x 500mL capacity or upgrade your centrifuge capacity to 16 x 500mL blood bags with the HAEMAFlex 16 rotor and the same bucket selections.

Select adapters for double quint blood bags (XXL, XL or M size) or hook adapters for cord blood separations (XXL or M size).

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Type Blood Bag Adapter
Capacity 12/16 x 450 mL
For Use With (Equipment) M size (110 x 57mm)
Description Double Quint Blood Bag Adapter
No. per Pack Set of 2
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.