Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Adapters For Oak Ridge Tubes

Catalog No. 05414327 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
10 mL
16 mL
30 mL
35 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
05-414-327 10 mL
05-414-328 16 mL
05-414-329 30 mL
05-414-330 35 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 05-414-327 Supplier Eppendorf™ Supplier No. 5820719001
Add to Cart
Add to Cart
This item is not returnable. View return policy

Add flexibility to your liquid handling applications with these adapters

  • Adapters
  • For Eppendorf™ Oak Ridge Tubes
TRUSTED_SUSTAINABILITY

Specifications

Type Adapter
Capacity 10 mL
For Use With (Equipment) 10mL Oak Ridge Tubes
No. per Pack 2 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.