Learn More
Thermo Scientific™ Adapters for HIGHConic III Rotor
Description
Accommodate conical tubes in the 50mL buckets for use with the Thermo Scientific HIGHConic III fixed angle rotor.
- Adapters to run various tubes in HIGHConic III rotor
Specifications
Specifications
| Type | Rotor Adapter |
| Tube Type | Round Bottom |
| Material | Polypropylene |
| Capacity | 5 mL |
| Max. Tube Diameter | 17 mm |
| Max. Tube Length | 100 mm |
| For Use With (Equipment) | HIGHConic III rotor (75005709) |
| Description | Adapters for 5mL round bottom tubes used in HIGHConic III rotor |
| No. of Places | 1 |
| Tube Size | 5 mL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.