Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Adapters for Rotors

Catalog No. 13864347 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
2.6 to 8 mL
250 mL Flat, 175 to 225 mL Conical
250 mL Flat, 175 to 225 mL Conical, Nunc 250 mL Conical
5 mL FACS
5.5 to 12 mL
500 mL Corning Conical Bottle
500 mL Nalgene Flat Bottle
6 x MTP, DWP, PCR Plates
750 mL Bottle
9 mL
Tube Type:
Conical
Flat Bottom
Flat/Conical Bottom
Round Bottom
For Use With (Equipment):
Rotor S-4x1000, High-capacity Buckets
Rotor S-4xUniversal-Large
S-4xUniversal-Large, Universal Buckets
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Tube Type For Use With (Equipment)
13-864-347 2.6 to 8 mL Round Bottom Rotor S-4x1000, High-capacity Buckets
13-864-355 2.6 to 8 mL Round Bottom Rotor S-4xUniversal-Large
13-864-358 5 mL FACS Round Bottom Rotor S-4xUniversal-Large
13-864-354 5.5 to 12 mL Round Bottom Rotor S-4xUniversal-Large
13-864-349 9 mL Round Bottom Rotor S-4x1000, High-capacity Buckets
13-864-356 250 mL Flat, 175 to 225 mL Conical Flat/Conical Bottom Rotor S-4xUniversal-Large
13-864-346 250 mL Flat, 175 to 225 mL Conical, Nunc 250 mL Conical Flat/Conical Bottom Rotor S-4x1000, High-capacity Buckets
13-864-359 500 mL Corning Conical Bottle Conical Rotor S-4xUniversal-Large
13-864-360 500 mL Nalgene Flat Bottle Flat Bottom Rotor S-4xUniversal-Large
13-864-357 750 mL Bottle Flat Bottom Rotor S-4xUniversal-Large
13-864-353 6 x MTP, DWP, PCR Plates Flat Bottom S-4xUniversal-Large, Universal Buckets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 13-864-347 Supplier Eppendorf™ Supplier No. 5920718002
Add to Cart
Add to Cart

Adapters for Rotors are for use with a variety of Eppendorf™, Corning™ and Nalgene™ tubes and plates in different shapes and sizes.

Available for use with:
  • 2.6 to 8 mL, set of 2 pcs.
  • 250 mL flat, 175 to 225 mL conical, and Nunc™ 250 mL conical, set of 2 pcs.
    • Please note that these conical bottles need to be used together with a conical form insert provided by the manufacturer.
  • 49 x 2.6 to 8 mL, set of 2 pcs.
  • 5.5 to 12 mL, set of 2 pcs.
  • 500 mL Corning™, set of 2 pcs.
  • 500 mL Nalgene™, set of 2 pcs.
  • 50 mL, set of 2 pcs.
  • 5 mL FACS, set of 2 pcs.
  • 750 mL, set of 2 pcs.
  • 9 mL, set of 2 pcs.
  • Eppendorf Tubes™ 5.0 mL and 15 mL, set of 2 pcs.
  • MTP, DWP, PCR plates, set of 2 pcs.
TRUSTED_SUSTAINABILITY

Specifications

Type Rotor Adapter
Tube Type Round Bottom
Capacity 2.6 to 8 mL
For Use With (Equipment) Rotor S-4x1000, High-capacity Buckets
No. of Places 49
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.