Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Adapters for Rotors, 5.0mL and 15mL

Catalog No. 13864345 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
13-864-345 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-864-345 Supplier Eppendorf™ Supplier No. 5920716000
Add to Cart
Add to Cart

Designed for use with Eppendorf rotors and tubes

ForEppendorf Tubes 5.0mL and 15mL, set of 2 pcs.
TRUSTED_SUSTAINABILITY

Specifications

Type MTP, DWP, PCR Plates
Capacity 50 mL
For Use With (Equipment) for Eppendorf Tubes™ 5.0mL and 15mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.