Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Adapters, set of 2

Catalog No. 13864342 Shop All Eppendorf North America Products
Change view
Click to view available options
For Use With (Equipment):
5.0 and 15 mL Eppendorf Tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
13-864-342 5.0 and 15 mL Eppendorf Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-864-342 Supplier Eppendorf™ Supplier No. 5920711008
Add to Cart
Add to Cart

Designed for use with Eppendorf rotors

for 50mL, set of 2 pcs.
TRUSTED_SUSTAINABILITY

Specifications

Type for Eppendorf Tubes™ 5.0mL and 15mL
For Use With (Equipment) 5.0 and 15 mL Eppendorf Tubes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.