Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Adapters for Round Single Blood Bag Buckets for Thermo Scientific™ HAEMAFlex™ 6/8 Rotors
GSA_VA

Catalog No. 75003857
Change view
Click to view available options
Capacity:
6/8 x 450 mL Single or Double Blood Bag
6/8 x 500 mL Triple or Quad Blood Bag
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
75-003-857 6/8 x 500 mL Triple or Quad Blood Bag
75-003-858 6/8 x 450 mL Single or Double Blood Bag
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 75-003-857 Supplier Thermo Scientific™ Supplier No. 75003857
Add to Cart
Add to Cart

Select adapters for 450-500mL blood bags in round single blood bag buckets for Thermo Scientific™ HAEMAFlex™ 6/8 rotors.

Thermo Scientific™ blood banking centrifuges offer the flexibility to select higher capacity rotors or match existing workflows, with a choice of Thermo Scientific™ HAEMAFlex™ rotors and bucket systems.

Address your lab’s regular- to medium-throughput blood processing needs with the HAEMAFlex 6 swinging bucket rotor or, utilizing the same bucket system, upgrade to the HAEMAFlex 8 swinging bucket rotor.

Select adapters for 450–500mL Triple or Quad blood bags or 450mL Single or Double blood bags.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Type Blood Bag Adapter
Capacity 6/8 x 500 mL Triple or Quad Blood Bag
For Use With (Equipment) Single blood bag bucket with filter pack
Description 450-500mL Triple or Quad Blood Bag Adapter (set of 2)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.