Learn More
Thermo Scientific™ Adapters for TX-150 Swinging Bucket Rotors

Description
Assorted tube adapters
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Type | Rotor Adapter |
| Tube Type | 100 mL Round Bottom Open-Top Tube |
| Capacity | 100 mL |
| Max. Tube Diameter | 45 mm |
| Max. Tube Length | 117 mm |
| For Use With (Equipment) | Round Buckets |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.