Learn More
Description
- Basic unit include 30D x 60W x 36 in. H table reinforced with welded steel angle understructure
- Cabinets can be mounted to underside of table and attached using solid bolt connection
- Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
- Includes leg braces and stretcher
- 2.25 in. solid square legs, with 5/16 in. hanger bolts installed, supplied nuts and washers
- Aprons are 1.25D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
- Includes one standard cabinet and enough space for two cabinets to be hung from table
- Cabinets measure: 22.5D x 24W x 28.5 in.H
- Choose from three cabinet options: drawer over door (with one adjustable shelf), Single door (with one adjustable shelf) and Drawer (two upper drawers and a file drawer)
- Lockable doors and drawers
- Top is 1 in. solid epoxy resin
- Coated with non-emitting UV finish
Certifications
MAS Certified Green
Compliance
SEFA
Warranty and Services
Limited Lifetime
Specifications
Specifications
| Product Type | Table with Drawer Cabinet |
| Finish | Non-emitting UV |
| Height (Metric) | 72.3 cm |
| Dimensions (D x W x H) | 76.2 x 152.4 x 91.4 cm (30 x 60 x 36 in.) |
| Width (English) Cabinet | 24 in. |
| Width (Metric) Cabinet | 60.9cm |
| Width (Metric) | 60.9 cm |
| Depth (Metric) | 57.1 cm |
| Height (English) | 28.5 in. |
| Depth (English) Interior | 22.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
