Learn More
Description
- Additional Shelf and Bracket includes a painted steel shelf with bookend brackets, front and rear lip and all attachment hardware.
- To be used with Fisherbrand Basic Work Bench.
- Standard color is Fisherbrand White.
Specifications
Specifications
| Color | Fisherbrand White |
| Includes | Painted Steel Shelf, Bookend Brackets, Front and Rear Lips and all attachment hardware. |
| For Use With (Equipment) | Fisherbrand Basic Work Bench |
| Depth (English) | 12 in. |
| Depth (Metric) | 30.5 cm |
| Height (English) | 7.5 in. |
| Height (Metric) | 19.05 cm |
| Width (English) | 60 in. |
| Width (Metric) | 152.4 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.