Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Adenosine-5'-Triphosphate Disodium Salt Hydrate MP Biomedicals
Shop All MP Biomedicals, Inc ProductsDescription
- Adenosine 5'-triphosphate (ATP) and its phosphate bonds are the basic components of energy exchange in many biological systems.
Specifications
Specifications
| Melting Point | 185°C to 190°C (literature) |
| Color | White |
| Physical Form | Powder |
| Quantity | 10 g |
| Synonym | ATP disodium salt, ATP |
| Solubility Information | Soluble in aqueous solution (5% aq soln-clear to slightly hazy solution). |
| IUPAC Name | disodium trihydrate hydrogen [({[(2R,3S,4R,5R)-5-(6-amino-9H-purin-9-yl)-3,4-dihydroxyoxolan-2-yl]methoxy}(hydroxy)phosphoryl phosphonato)oxy]phosphonate |
| Grade | ≥96% |
Safety and Handling
| storageNote1 | -20°C |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?