Learn More
Description
Perform high throughput applications at a lower cost per plate with Thermo Scientific™ Adhesive Seals. An automated format provides efficient sealing. Rolls are designed for use with the Thermo Scientific™ SEAL-IT 100™ adhesive sealer.
- Clear adhesive seal prevents evaporation during sample storage or thermal cycling, while still allowing samples to be accessed by piercing foil with pipette tips
- No adhesive build-up on tips after piercing
- PCR Film seals are recommended for use in conjunction with a cycler that has a screw-down or clip-down lid
- Temperature range: -80° to 120°C
Adhesive PCR Foil Roll
- Strong adhesive seal prevents evaporation during sample storage or thermal cycling, while allowing sample access by piercing foil with pipet tips
- No adhesive build-up on tips after piercing
- PCR Foil Seals are recommended for use in conjunction with a cycler that has a screw-down or clip-down lid
- Temperature range: -80° to +150°C
Adhesive PCR Film
- Optically clear adhesive plate seal for sample storage; thermal cycling with screw down or clip down lid
- Strong adhesive, peelable with no sticky residue left on the plate
- Temperature range: -20°C to +120°C
ABsolute QPCR Seal Roll
- Optically clear adhesive plate seal is designed for fluorescence applications, including QPCR
- Features strong pressure-sensitive, non-sticky adhesive that prevents evaporation during sample storage or thermal cycling
- Seals are easily peelable, but leave no sticky residue on the plate when removed
- Recommended for use in conjunction with a cycler that has a screw-down or clip-down lid
- Temperature range: -80° to +110°C
Adhesive Crystallography Seal Roll
- Optically clear, pressure sensitive, non-sticky adhesive seal for crystallography and genotyping applications
- Samples are not exposed to adhesive
- Seal is easily peelable without leaving residue on the plate
- Temperature range: -70° to +110C°
Specifications
Specifications
| Color | Clear |
| Description | Adhesive Crystallography Seal Roll |
| Material | Polyethylene |
| For Use With (Application) | Crystallography and Genotyping |
| For Use With (Equipment) | The Seal-it 100 adhesive sealer. |
| Product Type | Adhesive Crystallography Seal Roll |
| Pierceable | Yes |
| Temperature Range (Metric) | -70°C to +110°C |
| Plate Compatibility | 96/384-well Plate |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.