Learn More
Keystone Safety Polypropylene Bouffant Caps

Description
- Polypropylene
- 100% Latex Free
- Economical Protection
- Manufactured in the USA
Specifications
Specifications
| Product Type | Bouffant |
| Material | Polypropylene |
| Color | Orange |
| Disposable | Single-use |
| Latex Free | Yes |
| Model | 110NWI |
| Sterility | Non-sterile |
| Certifications/Compliance | FFDCA Certified, IES-RP-CC-003.2 |
| Quantity | 1000/Cs. |
| For Use With (Application) | Manufacturing, Food Service, Industrial, Medical, Pharmaceutical |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.