Learn More
Keystone Safety SMS Coveralls, CVL-SMS-E

Description
- Soft and durable SMS material
- Two layers of spunbonded polypropylene enhanced with an inner layer of meltblown polypropylene
- Barrier protection while keeping the worker cool, comfortable and does not sacrifice mobility
- Elastic wrists and ankles
- Lightweight
- 100% latex free
- Fluid and tear/puncture resistant
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | Medium |
| Gender | Unisex |
| Material | SMS Fabric |
| Color | White |
| Disposable | Single-use |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Collared |
| Closure Type | Front Zipper |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.