Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Adjustable Clamp Pulley
SCI_ED

Catalog No. S23660 Shop All Eisco Products
Change view
Click to view available options
Adjustable Clamp Pulley, Dimensions (L x W x H): 10.6 x 5.9 x 2.8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S23660 Adjustable Clamp Pulley, Dimensions (L x W x H): 10.6 x 5.9 x 2.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S23660 Supplier Eisco™ Supplier No. PH0297A
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable Clamp Pulley used to demonstrate wide variety of mechanics principles.

  • Sturdy metal construction.
  • Metal sheave can be adjusted from flush with tabletop to 13 cm above it.
  • Pulley can be rotated to 360° to suit any experimental setup.

Specifications

Product Type Pulley, Adjustable Clamp
Material Metal
For Use With (Application) Demonstrate mechanics principles
Height (English) 2.8 in.
Height (Metric) 7.1 cm
Length (English) 10.6 in.
Length (Metric) 26.9 cm
Width (Metric) 15 cm
Width (English) 5.9 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.