Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Adjustable Drafting/Drawing Table
SCI_ED

Catalog No. S47281 Shop All Diversified Spaces Products
Change view
Click to view available options
Includes:
Keyboard tray
Keyboard tray and stationary platform
Keyboard tray, Stationary platform
Table only
Catalog No. Includes
S47281 Table only
S47282 Keyboard tray
S47283 Keyboard tray and stationary platform
S47284 Keyboard tray, Stationary platform
4 options

Catalog No. S47281

Supplier: Diversified Spaces™ CDTC1VT

Designed for rooms with limited space options, table is perfect for drafting, graphic art and CAD.

  • Constructed of solid maple and maple veneers
  • Finished natural with a chemical resistant UV finish
  • Solid maple pedestal legs support sturdy table
  • Rear shelf (9.85 in.D x 42 in. W) can hold computer monitor
  • Adjustable top (30D x 42 in. W) has soft-close feature and includes pencil stop

Compliance

SEFA

Specifications

Product Type Drawing Table
Includes Table only
Certifications/Compliance MAS Certified Green
Dimensions (D x W x H) 101.6 x 106.6 x 76.2 cm (40 x 42 x 30 in.)
Warranty Limited Lifetime
Model Tower
Material Maple
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.