Learn More
Description
- Constructed of solid maple and maple veneers
- Finished natural with a chemical resistant UV finish
- Solid maple pedestal legs support sturdy table
- Rear shelf (9.85 in.D x 42 in. W) can hold computer monitor
- Adjustable top (30D x 42 in. W) has soft-close feature and includes pencil stop
Compliance
SEFA
Specifications
Specifications
| Product Type | Drawing Table |
| Certifications/Compliance | MAS Certified Green |
| Dimensions (D x W x H) | 101.6 x 106.6 x 76.2 cm (40 x 42 x 30 in.) |
| Model | Tower |
| Includes | Keyboard tray |
| Warranty | Limited Lifetime |
| Material | Maple |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
