Learn More
Bullard™ Adjustable Flow Assemblies for RT Series Airline Respirators
Shop All Bullard Company Products

Description
- Adjustable flow accessory
- For use with RT series airline respirator
- Flow control assemblies
- Nipple types include CEJN, industrial interchange, schrader, or snap-tite in brass or steel
- Does not include breathing tube
Specifications
Specifications
| Connection Type | 0.25 in., Industrial Interchange Steel |
| Controller Type | Adjustable Flow |
| Material | Stainless Steel |
| Product Type | Flow Control Assembly |
| For Use With (Equipment) | RT Series Airline Respirator |
| Model | F40S |
| Diameter (English) | 1/4 in. |
| Diameter (English) Interior | 0.25 in. |
| Diameter (Metric) Interior | 0.63 cm |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
