Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Fit over most prescription lenses
- Indirect vents prevent fogging
- General purpose
- Includes adjustable elastic strap
Specifications
Specifications
| Lens Type | Splash protection |
| Lens Coating | UV-treated |
| Lens Tint | Clear |
| Product Type | Safety Goggles |
| For Use With (Application) | Filtering liquids |
| Frame Color | Green |
| No. per Pack | 1 Ea. |
| Size | Adjustable |
| Material | Borosilicate Glass |
| Disposable | Reusable |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?