Learn More
Fisherbrand™ Adjustable Height Heavy Duty Steel Table with Leveling Glides
Shop All Fisherbrand Products

Description
- Adjustable Height Heavy Duty Steel Table with Leveling Glides comes with leveling glides that have a 1/2 in. stem and a 1 3/4 in. leveling foot.
- Work surface options are 1 in. black epoxy or 1 in. black phenolic.
- Steel frame is Fisherbrand™ White.
- All fixed height tables with leveling glides are rated for 2000 lb. UDL.
Specifications
Specifications
| Warranty | 2 Years |
| Color | White |
| Includes | Table |
| Cabinet Type | Table |
| Adjustable | Yes |
| Certifications/Compliance | SEFA 8P |
| Frame Material | Painted Steel |
| Surface Coating | Phenolic |
| Finish | Painted Steel |
| Load Bearing Capacity (Metric) | 907.2 kg UDL |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.