Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Adjustable Height Heavy Duty Steel Table with Leveling Glides, Epoxy Work Surface
GREENER_CHOICE

Catalog No. 06000777 Shop All Fisherbrand Products
Change view
Click to view available options
Depth (English):
24 in.
30 in.
36 in.
Width (English):
48 in.
60 in.
72 in.
84 in.
96 in.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English)
06-000-777 24 in. 72 in.
06-000-773 24 in. 48 in.
06-000-775 24 in. 60 in.
06-000-779 24 in. 84 in.
06-000-781 24 in. 96 in.
06-000-783 30 in. 48 in.
06-000-785 30 in. 60 in.
06-000-787 30 in. 72 in.
06-000-789 30 in. 84 in.
06-000-791 30 in. 96 in.
06-000-793 36 in. 48 in.
06-000-795 36 in. 60 in.
06-000-797 36 in. 72 in.
06-000-799 36 in. 84 in.
06-000-801 36 in. 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 06-000-777
Add to Cart
Add to Cart
Request a Quote

Fisherbrand™ Heavy Duty Steel Tables are great for general lab use.

  • Comes with leveling glides that have a 0.5 in.stem and a 1.75 in. leveling foot.
  • Steel frame is 2 x 2 in. tubular steel frame construction
  • Adjustable Height Heavy Duty Tables with leveling glides are rated for 2000 lbs UDL

Specifications

Color White
Includes Table Frame, Epoxy Work Surface and Leveling Glides
Depth (English) 24 in.
Frame Type Fully Welded 2 in. x 2 in. Tubular Steel
Load Bearing Capacity (English) 2000 lb.
Width (Metric) 182.9 cm
Warranty 2 years
Depth (Metric) 61 cm
Height (English) 30 to 36 in.
Height (Metric) 76.2 to 91.4 cm
Load Bearing Capacity (Metric) 907.2 kg
Width (English) 72 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.