Learn More
Fisherbrand™ Adjustable Height Heavy Duty Steel Table with Leveling Glides, Phenolic Work Surface
Shop All Fisherbrand Products

Description
- Comes with leveling glides that have a 0.5 in.stem and a 1.75 in. leveling foot.
- Steel frame is 2 x 2 in. tubular steel frame construction
- Adjustable Height Heavy Duty Tables with leveling glides are rated for 2000 lbs UDL
Order Info
Tables are shipped fully assembled.
Specifications
Specifications
| Product Type | Steel Table |
| Autoclavable | Not Autoclavable |
| No. of Shelves | None |
| Top Style | Phenolic Top |
| No. of Doors | None |
| No. of Drawers | None |
| With Casters | No |
| Footrest | No |
| With Tilt | No |
| Includes | Table Frame, Phenolic Work Surface and Leveling Glides |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.