Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Adjustable Height Heavy Duty Steel Table with Leveling Glides, Phenolic Work Surface
GREENER_CHOICE

Catalog No. 06000792 Shop All Fisherbrand Products
Change view
Click to view available options
Depth (English):
24 in.
30 in.
36 in.
Width (English):
48 in.
60 in.
72 in.
84 in.
96 in.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English)
06-000-792 30 in. 96 in.
06-000-774 24 in. 48 in.
06-000-776 24 in. 60 in.
06-000-778 24 in. 72 in.
06-000-780 24 in. 84 in.
06-000-782 24 in. 96 in.
06-000-784 30 in. 48 in.
06-000-786 30 in. 60 in.
06-000-788 30 in. 72 in.
06-000-790 30 in. 84 in.
06-000-794 36 in. 48 in.
06-000-796 36 in. 60 in.
06-000-798 36 in. 72 in.
06-000-800 36 in. 84 in.
06-000-802 36 in. 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 06-000-792
Add to Cart
Add to Cart
Request a Quote

Heavy Duty Steel Tables are great for general lab use.

  • Comes with leveling glides that have a 0.5 in.stem and a 1.75 in. leveling foot.
  • Steel frame is 2 x 2 in. tubular steel frame construction
  • Adjustable Height Heavy Duty Tables with leveling glides are rated for 2000 lbs UDL

Order Info

Tables are shipped fully assembled.

Specifications

Product Type Steel Table
Top Style Phenolic Top
Autoclavable Not Autoclavable
No. of Shelves None
No. of Doors None
No. of Drawers None
With Tilt No
With Casters No
Footrest No
Load Bearing Capacity (English) 2000 lb.
Warranty 2 years
Color White
Depth (Metric) 76.2 cm
Includes Table Frame, Phenolic Work Surface and Leveling Glides
Load Bearing Capacity (Metric) 907.2 kg
Depth (English) 30 in.
Frame Type Fully Welded 2 in. x 2 in. Tubular Steel
Height (English) 30 to 36 in.
Height (Metric) 76.2 to 91.4 cm
Width (English) 96 in.
Width (Metric) 243.8 cm
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.