Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Adjustable Height Heavy Duty Steel Table with Locking Swivel Casters, Epoxy Work Surface
GREENER_CHOICE

Catalog No. 06000811 Shop All Fisherbrand Products
Change view
Click to view available options
Depth (English):
24 in.
30 in.
36 in.
Width (English):
48 in.
60 in.
72 in.
84 in.
96 in.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English)
06-000-811 24 in. 96 in.
06-000-803 24 in. 48 in.
06-000-805 24 in. 60 in.
06-000-807 24 in. 72 in.
06-000-809 24 in. 84 in.
06-000-813 30 in. 48 in.
06-000-815 30 in. 60 in.
06-000-817 30 in. 72 in.
06-000-819 30 in. 84 in.
06-000-821 30 in. 96 in.
06-000-823 36 in. 48 in.
06-000-825 36 in. 60 in.
06-000-827 36 in. 72 in.
06-000-829 36 in. 84 in.
06-000-831 36 in. 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 06-000-811
Add to Cart
Add to Cart
Request a Quote

Fisherbrand™ Heavy Duty Steel Tables are great for general lab use.

  • Comes with 4 locking swivel casters.
  • Steel frame is 2 x 2 in. tubular steel frame construction
  • Adjustable Height Heavy Duty Tables with casters are rated for 960 lbs UDL

Specifications

Load Bearing Capacity (Metric) 435.4 kg
Color White
Includes Table Frame, Epoxy Work Surface and Locking Swivel Casters
Frame Type Fully Welded 2 in. x 2 in. Tubular Steel
Height (English) 30 to 36 in.
Load Bearing Capacity (English) 960 lb.
Depth (English) 24 in.
Depth (Metric) 61 cm
Height (Metric) 76.2 to 91.4 cm
Warranty 2 years
Width (English) 96 in.
Width (Metric) 243.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.