Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Adjustable Height Heavy Duty Steel Table with Locking Swivel Casters, Phenolic Work Surface
GREENER_CHOICE

Catalog No. 06000808 Shop All Fisherbrand Products
Change view
Click to view available options
Depth (English):
24 in.
30 in.
36 in.
Width (English):
48 in.
60 in.
72 in.
84 in.
96 in.
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English)
06-000-808 24 in. 72 in.
06-000-804 24 in. 48 in.
06-000-806 24 in. 60 in.
06-000-810 24 in. 84 in.
06-000-812 24 in. 96 in.
06-000-814 30 in. 48 in.
06-000-816 30 in. 60 in.
06-000-818 30 in. 72 in.
06-000-820 30 in. 84 in.
06-000-822 30 in. 96 in.
06-000-826 36 in. 60 in.
06-000-828 36 in. 72 in.
06-000-830 36 in. 84 in.
06-000-832 36 in. 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 06-000-808
Add to Cart
Add to Cart
Request a Quote

Fisherbrand™ Heavy Duty Steel Tables are great for general lab use.

  • Comes with 4 locking swivel casters.
  • Steel frame is 2 x 2 in. tubular steel frame construction
  • Adjustable Height Heavy Duty Tables with casters are rated for 960 lbs UDL

Specifications

Color White
Frame Type Fully Welded 2 in. x 2 in. Tubular Steel
Includes Table Frame, Phenolic Work Surface and Locking Swivel Casters
Load Bearing Capacity (English) 960 lb.
Warranty 2 years
Width (Metric) 182.9 cm
Depth (English) 24 in.
Depth (Metric) 61 cm
Height (English) 30 to 36 in.
Height (Metric) 76.2 to 91.4 cm
Load Bearing Capacity (Metric) 435.4 kg
Width (English) 72 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.