Learn More
Fisherbrand™ Adjustable Height Heavy Duty Steel Table with Locking Swivel Casters, Phenolic Work Surface
Shop All Fisherbrand Products

Description
- Comes with 4 locking swivel casters.
- Steel frame is 2 x 2 in. tubular steel frame construction
- Adjustable Height Heavy Duty Tables with casters are rated for 960 lbs UDL
Specifications
Specifications
| Load Bearing Capacity (English) | 960 lb. |
| Frame Type | Fully Welded 2 in. x 2 in. Tubular Steel |
| Width (English) | 96 in. |
| Height (Metric) | 76.2 to 91.4 cm |
| Depth (Metric) | 61 cm |
| Load Bearing Capacity (Metric) | 435.4 kg |
| Height (English) | 30 to 36 in. |
| Color | White |
| Depth (English) | 24 in. |
| Includes | Table Frame, Phenolic Work Surface and Locking Swivel Casters |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.