Learn More
Fisherbrand™ Adjustable Height Heavy Duty Steel Table with Vibration Isolation Casters, Epoxy Work Surface
Shop All Fisherbrand Products

Description
- Comes with 4 vibration isolation locking swivel casters that have a ratchet style leveling function.
- Steel frame is 2 x 2 in. tubular steel frame construction
- Adjustable Height Heavy Duty Tables with heavy duty casters are rated for 2000 lbs UDL
Specifications
Specifications
| Product Type | Steel Table |
| With Casters | Yes |
| No. of Shelves | None |
| Autoclavable | Not Autoclavable |
| No. of Doors | None |
| No. of Drawers | None |
| Top Style | Epoxy Top |
| Footrest | No |
| With Tilt | No |
| Height (English) | 30 to 36 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.