Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Adjustable Height Heavy Duty Steel Table with Vibration Isolation Casters, Phenolic Work Surface
GREENER_CHOICE

Catalog No. 06000836 Shop All Fisherbrand Products
Change view
Click to view available options
Depth (English):
24 in.
30 in.
36 in.
Width (English):
48 in.
60 in.
72 in.
84 in.
96 in.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English)
06-000-836 24 in. 60 in.
06-000-834 24 in. 48 in.
06-000-838 24 in. 72 in.
06-000-840 24 in. 84 in.
06-000-842 24 in. 96 in.
06-000-844 30 in. 48 in.
06-000-846 30 in. 60 in.
06-000-848 30 in. 72 in.
06-000-850 30 in. 84 in.
06-000-852 30 in. 96 in.
06-000-854 36 in. 48 in.
06-000-856 36 in. 60 in.
06-000-858 36 in. 72 in.
06-000-860 36 in. 84 in.
06-000-862 36 in. 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 06-000-836
Add to Cart
Add to Cart
Request a Quote

Fisherbrand™ Heavy Duty Steel Tables are great for general lab use.

  • Comes with 4 vibration isolation locking swivel casters that have a ratchet style leveling function.
  • Steel frame is 2 x 2 in. tubular steel frame construction
  • Adjustable Height Heavy Duty Tables with heavy duty casters are rated for 2000 lbs UDL

Specifications

Warranty 2 years
Width (Metric) 152.4 cm
Color White
Includes Table Frame, Phenolic Work Surface and Vibration Isolation Casters
Depth (English) 24 in.
Frame Type Fully Welded 2 in. x 2 in. Tubular Steel
Width (English) 60 in.
Depth (Metric) 61 cm
Height (English) 30 to 36 in.
Height (Metric) 76.2 to 91.4 cm
Load Bearing Capacity (English) 2000 lb.
Load Bearing Capacity (Metric) 907.2 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.