Learn More
Description
- Solid oak aprons
- Chemical-resistant UV finish
Specifications
Specifications
| Product Type | Table |
| Color | Oak |
| Includes | Solid 4.5 in. oak apron |
| Dimensions (L x W) | 30 x 60 in. |
| Top Style | Solid phenolic |
| Finish | Chemical resistant UV |
| Material | Oak |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
