Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Adjustable Height Riser Table
SCI_ED

Catalog No. S42330 Shop All Diversified Spaces Products
Click to view available options
Top Style:
Phenolic resin top
Plastic laminate top
Frame Material:
Maple
Oak Apron

Catalog No. S42330

Supplier: Diversified Spaces™ PR8141K

Riser with 10 in. clearance above work surface.

  • Riser supported by six 1 in. dia. powder-coated steel tubes
  • Chemical-resistant finish

Specifications

Product Type Adjustable Height Riser Table
Frame Material Oak Apron
Top Style Plastic laminate top
Dimensions (L x W) 30 x 60 in.
Includes Riser
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.