Learn More
Description
- For Makerspaces and Fab-Labs
- Adjustable in height from 25.5 to 35.5 in.
- 12-gauge steel legs with 14-gauge stringers for strength and stability
- Steel base with gray baked-enamel finish
- Static weight capacity 1400 lb. without casters
- 1.75 in. thick maple work surface
Specifications
Specifications
| Product Type | Adjustable Metal Table |
| Base Material | Steel |
| Adjustable | Yes |
| Top Style | Maple |
| Width (English) | 60 in. |
| Adjustable (Height) | 25.75 to 35.75 in. |
| Includes | 12-gauge steel legs with 14-gauge stringers |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.