Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Adjustable Wooden Leg Oak Table
GREENER_CHOICESCI_ED

Catalog No. S38063 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
24 x 48 in.
24 x 54 in.
24 x 72 in.
30 x 60 in.
Top Style:
ChemGuard
Epoxy resin
Phenolic resin
Plastic laminate
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Top Style
S38063 24 x 54 in. Epoxy resin
S38053 24 x 48 in. ChemGuard
S38055 24 x 48 in. Epoxy resin
S38054 24 x 48 in. Phenolic resin
S38056 30 x 60 in. Plastic laminate
S38057 30 x 60 in. ChemGuard
S38058 30 x 60 in. Phenolic resin
S38059 30 x 60 in. Epoxy resin
S38062 24 x 54 in. Phenolic resin
S38064 24 x 48 in. Plastic laminate
S38066 24 x 72 in. Phenolic resin
S38067 24 x 72 in. Epoxy resin
S38052 24 x 48 in. Plastic laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. S38063 Supplier Diversified Spaces™ Supplier No. A7206K
Add to Cart
Add to Cart

Legs adjust from sitting height of 30 in. to standing height of 36 in. by removing bolt on the leg surface.

  • Adjustable wooden legs
  • Oak frame
  • Chemical-resistant finish

Specifications

Product Type Table
Color Oak
Frame Material Oak
Top Style Epoxy resin
Finish Chemical resistant
Dimensions (L x W) 24 x 54 in.
Includes Adjustable wooden legs
Material Oak
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.